GEM Electronics by Triplett - Compression Crimp Tool for RG11 F Male Compression Seal connector
Triplett GEM Electronics Compression Crimp Tool for RG11 F Male Compression Seal Connector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Package Quantity | 1 |
| Handle Color Family | Orange |
| Manufacturers Part Number | GET-CS11 |
| Handle Style | Straight |
| Case Included | No |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |