General Wire Mini-Rooter x P Drain/Sewer Cleaning Machine with 75' x 3/8" Cable & 4 Piece Cutter Set
|
Questions & Answers (0)
Product Description
The Mini-Rooter XP gives you extra portability because 8" semi-pneumatic wheels let you keep the weight on the ground. An easy-grip handle folds down to save space and locks to use as an additional lifting handle. A roll bar protects the 1/3 hp motor when going up or down stairs. And the power cord and foot pedal can be stowed away on convenient cord wraps. The XP gives you extra performance and value, enabling you to clear clogged drain lines from 1-1/4" to 4" in diameter with just one machine. The drum easily holds 75 feet of 3/8" or 1/2" cable and features a free floating inner drum with an integral distributor tube to help prevent cable tangling. By switching to the optional J-Drum or Dual Drum (available separately), you can handle smaller drain lines. The power cable feed makes a lot of tough jobs go much easier. The drum is a snap to remove, taking less than a minute. Of course the XP comes with an air foot pedal and Ground Fault Circuit Interrupter for safety, and General's patented Flexicore wire rope center cable for durability.
PRICE
$1,519.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 38 in |
| Weight | 92 lbs |
| For Use with Pipe Size | 1-1/4 to 3 & Most 4 in |
| Max Cable Length | 75 ft |
| Wheel Diameter | 8 in |
Product Details
| Type | Autofeed |
| Horsepower | 1/3 HP |
| Rotations per Minute | 165 rpm |
| Series | Mini-Rooter XP |
| For Use With | Small Drains, Inside Work, & On Roofs |
| Wheel Type | Semi-Pneumatic |
| Includes | Cable & Cutter Set |
| Description | Mini-Rooter XP w/ 75'x3/8" Cable & Cutter Set |
| Cables Included | 75' x 3/8" |
| Manufacturers Part Number | P-XP-B |
| Cables Capacity | 75' of 3/8" or 1/2" |
| Brand | General Wire |