Global Industrial
Model # :WB670440
Global Industrial Autofeed Drain Cleaner Machine For 2-4" Pipe, 220 RPM, 75' Cable
|
Questions & Answers (0)
Product Description
When plumbers need a reliable drain cleaner with an automatic drive to finish the job quickly and effectively, they turn to the Global Industrial Electric Auto-Feed Drain Cleaner. The benefit of an auto feeder is simple. When the cleaning cable needs to be retrieved, the user can tug the lever and watch as the cable is reeled back into the drum, allowing jobs to be finished quicker than before. This cleaner can be used to unclog sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories.
Just like our standard Electric Drain Cleaner, this versatile cleaning machine is loaded with features. The drainer runs on a built-in GFCI Motor: 250W, 120V / 60Hz and a working speed of 220 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. The sleek design enables the machine to fit through bathroom doors and into other narrow spaces without interrupting the flow of the job. The elongated handlebar and built-in wheels allow easy steering control and convenient transport when wheeling the unit around. Equipped with 5 interchangeable heads to handle additional debris obstacles in the draining process. Cable, cutter set, and operator gloves are included. 1 Year Limited Warranty.
Just like our standard Electric Drain Cleaner, this versatile cleaning machine is loaded with features. The drainer runs on a built-in GFCI Motor: 250W, 120V / 60Hz and a working speed of 220 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. The sleek design enables the machine to fit through bathroom doors and into other narrow spaces without interrupting the flow of the job. The elongated handlebar and built-in wheels allow easy steering control and convenient transport when wheeling the unit around. Equipped with 5 interchangeable heads to handle additional debris obstacles in the draining process. Cable, cutter set, and operator gloves are included. 1 Year Limited Warranty.
PRICE
$579.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 18 in |
| Height | 37 in |
| Weight | 100 lbs |
| For Use with Pipe Size | 2 to 4 in |
| Max Cable Length | 75 ft |
| Cord Length | 6 |
| Cables Included | 75' x 1/2" |
| Diameter | 1/2 in |
Product Details
| Type | Autofeed |
| Horsepower | 1/3 HP |
| Rotations per Minute | 220 rpm |
| Application | Small Drains (No Roots), Roof Stacks |
| Amperage | 5.3 A |
| For Use With | Septic Lines & Main, Storm, & Building Drains |
| Wattage | 250 W |
| Includes | Cable & Guide, Cutter Set, Operator Gloves |
| Description | Electric Auto-Feed Drain Cleaner |
| Manufacturers Part Number | 670440 |
| Brand | Global Industrial |