Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082332

MPN #: ED9-AC2200

Edwards General Productivity Pack for 40TC-100T IW

Product Description
Improve operator efficiency and output with this Productivity Pack. Our Gauging Table Kit adds precision to the Punching Workstation to go with our 10 most popular Round Punch & Die Sets. The Storage Tray keeps your Punches & Dies organized and within easy reach. A Fabricator's Protractor & 48" Back Gauge make repeatable shearing easy and accurate. Our LED Light moves wherever you need more light with the magnetic base. Contains Punches & Dies to produce the following size Round holes: 3/16", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 13/16", 15/16",& 1-1/16". Punch & Die Storage Tray easily mounts to either side of the output shoot. All Punches & Dies made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Note: Punch diameter must meet or exceed the thickness of your material. Speed up production on repeatable cuts by providing an adjustable stop for the Flat Bar Shear and Angle Shear. A positive stop attachment that is fitted to the back of the Ironworker ensures accurate shearing. Increase user accuracy on the Punch and Flat Bar Shear Workstations. Designed to guide your work piece and gauged at 15° increments through 180°, this protractor features a straight edge and reversible design to accommodate both right and left handed operators. Custom table sizes and additional fences also available.

PRICE
$1,189.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-AC2200
TypeGeneral Productivity Pack
DescriptionGeneral Productivity Pack
BrandEdwards