Features
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
- Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Dimension C | 10.25 in |
Product Details
| Power Factor | 56 |
| Bearing Opp Drive End | 6203 |
| KVA Code | L |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | KNM3454 |
| Enclosure | TENV |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 1.4 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 64 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 1.4-1.3/.65 FLA |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |