Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909473

MPN #: CEM3116T

Baldor-Reliance General Purpose Motor, 208-230/460 V, 1 HP, 1760 RPM, 3 PH, 143TC, OPSB

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
  • Super-E motors have NEMA Premium efficiency
  • 3 year warranty
Application(s)
  • Pumps, fans, conveyors, machine tool, gear reducers.
PRICE
$1,039.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.62 in

Product Details

Power Factor71
Bearing Opp Drive End6203
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEM3116T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency85.5
Nameplate RPM1760 rpm
Full Load Amps3.1-3/1.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm