Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909056

MPN #: CEM3713T

Baldor-Reliance General Purpose Motor, 208-230/460 V, 15 HP, 3500 RPM, 3 PH, 215TC, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Application(s)
  • Pumps, fans, conveyors, machine tools, gear reducers.
PRICE
$2,979.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C21.26 in

Product Details

Power Factor89
Bearing Opp Drive End6206
KVA CodeJ
Motor RPM 60 Hertz3500 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEM3713T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame215TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91
Nameplate RPM3500 rpm
Full Load Amps36.8-34/17 A
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C