Features
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
- Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Dimension C | 18.63 in |
Product Details
| Power Factor | 87 |
| Bearing Opp Drive End | 6206 |
| KVA Code | G |
| Motor RPM 60 Hertz | 3490 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Manufacturers Part Number | CEM3711T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 215TC |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 90.2 |
| Nameplate RPM | 3490 rpm |
| Full Load Amps | 24.9-23.6/11.8 A |
| Duty | Continuous |
| RPM Range | 3001-3600 rpm |
| Ambient Temperature | 40 °C |