Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909429

MPN #: CEM3711T-5

Baldor-Reliance 3-Phase Motor, CEM3711T-5, 10 HP, 3490 RPM, 215TC Frame, C-Face Mount,TEFC,575 Volts

Product Description
Baldor-Reliance 3-Phase Motor, CEM3711T-5, 10 HP, 3490 RPM, 215TC Frame, C-Face Mount, TEFC, 575 Volts

Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$2,485.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.63 in

Product Details

Power Factor87
Bearing Opp Drive End6206
KVA CodeG
Motor RPM 60 Hertz3490 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEM3711T-5
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency90.2
Nameplate RPM3490 rpm
Full Load Amps9.5 A
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C