Features
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
- Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Dimension C | 14.17 in |
Product Details
| Insulation Class | F |
| Power Factor | 73 |
| Horsepower | 2 HP |
| Bearing Opp Drive End | 6203 |
| Frame | 145TC |
| Hertz | 60 Hz |
| Design Code | B |
| KVA Code | L |
| Motor RPM 60 Hertz | 1755 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 86.5 |
| Phase | 3 |
| Nameplate RPM | 1755 rpm |
| Full Load Amps | 6-5.8/2.9 A |
| Manufacturers Part Number | CEM3558T |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |