Features
- Heavy gauge steel frame thru 405T
- Cast iron frames available
- Ball bearings
- Copper windings
- Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Weights & Dimensions
| Dimension C | 12.13 in |
Product Details
| Power Factor | 73 |
| Bearing Opp Drive End | 6203 |
| KVA Code | L |
| Motor RPM 60 Hertz | 1755 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EM3157TA |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 6 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 1755 rpm |
| Full Load Amps | 6-5.8/2.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |