Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909478

MPN #: EM2538T-CI

Baldor-Reliance General Purpose Motor, 208-230/460 V, 40 HP, 3540 RPM, 3 PH, 286TS, OPEN

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$6,405.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C23.57 in

Product Details

Power Factor88
Bearing Opp Drive End6309
KVA CodeG
Motor RPM 60 Hertz3540 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2538T-CI
EnclosureOPEN
Service Factor1.15
Bearing Drive End6310
BrandBaldor-Reliance
Insulation ClassF
Horsepower40 HP
Frame286TS
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency92.4
Nameplate RPM3540 rpm
Full Load Amps100-92/46 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm