Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909029

MPN #: CEM3212T

Baldor-Reliance General Purpose Motor, 208-230/460 V, 5 HP, 3450 RPM, 3 PH, 182TC, OPSB

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
  • Super-E motors have NEMA Premium efficiency
  • 3 year warranty
Application(s)
  • Pumps, fans, conveyors, machine tool, gear reducers.
PRICE
$1,239.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C13.62 in

Product Details

Power Factor91
Bearing Opp Drive End6205
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3212T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame182TC
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency86.5
Nameplate RPM3450 rpm
Full Load Amps12.8-12/6 FLA
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C