Features
- Copper Windings, ball bearings and heavy duty steel or cast iron frames
- Mount in any position
- 3 year warranty
Weights & Dimensions
| Dimension C | 48.06 in |
Product Details
| Horsepower | 300 HP |
| Frame | 449T |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Full Load Efficiency | 96.2 |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 330 A |
| Manufacturers Part Number | EM25694T-4 |
| Enclosure | DP |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |