Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909769

MPN #: EM4400T-12

Baldor-Reliance General Purpose Motor, 230/460 V, 100 HP, 1785 RPM, 3 PH, 405T, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$23,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C38.31 in

Product Details

Insulation ClassF
Power Factor87
Horsepower100 HP
Frame405T
Hertz60 Hz
Design CodeB
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Full Load Efficiency95.4
Phase3
Nameplate RPM1785 rpm
Full Load Amps224/112 A
Manufacturers Part NumberEM4400T-12
DutyContinuous
EnclosureTEFC
Efficiency 295
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C