Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909272

MPN #: EM2513T-CI

Baldor-Reliance General Purpose Motor, 230/460 V, 15 HP, 1765 RPM, 3 PH, 254T, OPEN

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$3,365.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C20.63 in

Product Details

Power Factor85
Bearing Opp Drive End6208
KVA CodeG
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2513T-CI
EnclosureOPEN
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V37.5 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps35.6/17.8 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm