Features
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
- Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Dimension C | 28.78 in |
Product Details
| Power Factor | 90 |
| Bearing Opp Drive End | 6311 |
| KVA Code | H |
| Motor RPM 60 Hertz | 3540 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Grease | POLYREX EM |
| Manufacturers Part Number | CEM4114T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6312 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 50 HP |
| Frame | 326TSC |
| Hertz | 60 Hz |
| Design Code | A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 93 |
| Nameplate RPM | 3540 rpm |
| Full Load Amps | 112/56 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |