Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910267

MPN #: VENM3542

Baldor-Reliance General Purpose Motor, 230/460 V, 0.75 HP, 1750 RPM, 3 PH, 56C, TENV

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Application(s)
  • Pumps, fans, conveyors, machine tools, gear reducers.
PRICE
$979.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.07 in

Product Details

Power Factor73
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVENM3542
EnclosureTENV
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V2.48 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency84
Nameplate RPM1750 rpm
Full Load Amps2.28/1.14 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm