Marathon General Purpose Single Phase ODP Motor, 1/3 HP, 1725 RPM, 115/208-230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase ODP Motor, Capacitor Start Induction Run, 1/3 hp, 1725 rpm, 1 speed, 115/208-230v, ODP, 6.0,3.2-3.0 amp, Counterclockwise/Clockwise, BALL/BALL bearings
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 |
| Shaft Diameter | 0.5 |
Product Details
| Efficiency | 59.5 |
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | AUTO |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.0,3.2-3.0 A |
| Manufacturers Part Number | C210 |
| Duty | Continuous |
| Service Factor | 1.35 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |