Century General Purpose Single Phase ODP Motor, 1/3 HP, 1725 RPM, 115/230V, ODP, 60 Herts
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Single Phase ODP Motor, Shaded Pole, 1/3 hp, 1725 rpm, 1 speed, 115/230v, ODP, 3.8/1.9 amp, Counterclockwise/Clockwise, Ball/Ball bearings
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 3.8/1.9 A |
| Manufacturers Part Number | C102LES |
| Duty | Continuous |
| Service Factor | 1.35 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |