Century General Purpose Single Phase ODP Motor, 3/4 HP, 3450 RPM, 115/230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Single Phase ODP Motor, Shaded Pole, 3/4 hp, 3450 rpm, 1 speed, 115/230v, ODP, 7.2/3.6 amp, Counterclockwise/Clockwise, Ball/Ball bearings
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 7.2/3.6 A |
| Manufacturers Part Number | B652ES |
| Duty | Continuous |
| Service Factor | 1.25 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 3450 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |