Century General Purpose Three Phase ODP Motor, 1-1/2 HP, 1725 RPM, 230/460V, ODP, 56H Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Three Phase ODP Motor, Polyphase, 1 1/2 hp, 1725 rpm, 1 speed, 230/460v, ODP, 4.7/2.35 amp, Counterclockwise, Ball/Ball bearings
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1 1/2 HP |
| Frame | 56H |
| Hertz | 60/50 Hz |
| Rotation | Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 4.7/2.35 A |
| Manufacturers Part Number | H534LES |
| Duty | Continuous |
| Enclosure | ODP |
| Service Factor | 1.2 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |