- Ball Bearing
- Class B Insulation
- Drip Proof
- Split Phase
- Reversible
- No Base
- Keyed Shaft
Century F262, C-Face Ventilator Motor 1725 RPM 115 Volts 5.4 Amps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/3 HP |
| Number of Speeds | 2 |
| Frame | 56CZ |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 5.4/2.3 A |
| Manufacturers Part Number | F262 |
| Rated RPM | 1725 |
| Service Factor | 1.35 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |