Marathon General Purpose Three Phase ODP Motor, 3 HP, 1725 RPM, 208-230/460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Three Phase ODP Motor, Squirrel Cage Induction Run, 3 hp, 1725 rpm, 1 speed, 208-230/460v, ODP, 9.2-8.6/4.3 amp, Reversible, Ball/Ball bearings
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 |
| Shaft Diameter | 0.625 |
Product Details
| Efficiency | 84 |
| Horsepower | 3 HP |
| Frame | 56HZ |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 9.2-8.6/4.3 A |
| Manufacturers Part Number | H803 |
| Duty | Continuous |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |