Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Three Phase TEFC Motor, Squirrel Cage Inverter Rated, 100 hp, 1785 rpm, 1 speed, 230/460v, TEFC, 226.0/113.0 amp, Reversible, Ball/Ball bearings
PRICE
$9,999.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1,201.00 lbs |
| Shaft Diameter | 2.875 |
Product Details
| RPM | 1785 rpm |
| Efficiency | 95.4 |
| Horsepower | 100 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 405T |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Cast Iron |
| Phase | 3 |
| Full Load Amps | 226.0/113.0 A |
| Manufacturers Part Number | GT1046A |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |