Marathon JM Motor, 3 HP, 1762 RPM, 230/460V, TEFC, 182JM Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, JM Motor, Squirrel Cage Inverter Rated, 3 hp, 1762 rpm, 1 speed, 230/460v, TEFC, 8.0/4.0 amp, Reversible, Ball/Ball bearings
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 146 lbs |
| Shaft Diameter | 1.25 |
Product Details
| RPM | 1762 rpm |
| Efficiency | 89.5 |
| Horsepower | 3 HP |
| Frame | 182JM |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 8.0/4.0 A |
| Manufacturers Part Number | GT3110A |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |