Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167680

MPN #: UC1600

Checkers™ General Purpose Wheel Chock, Polyurethane, 11-1/4"L x 8"W x 8-1/4"H

Product Description
The Checkers™ general-purpose UC1600 utility wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are 3rd party tested, certified, and trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles. UC1600 wheel chocks are available in singles or pairs (pairs of wheel chocks are attached with a 48" long piece of 5/8" Nylon rope between the chocks).

Features:
  • For tires with up to a 27"- 35" outside diameter
  • Rated for vehicles with a gross operating weight up to 40,000 lbs.
  • Weather-resistant, lightweight polyurethane construction
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle
  • Mounting hole for ropes or chains
  • High-visibility orange color


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width8 in
Height8-1/4 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorOrange
Manufacturers Part NumberUC1600
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr