Features
- Ceiling Solution Accessory
- Black color finish
- Case Qty: 25
- Adhesive Included
Weights & Dimensions
| Length | 24 in |
| Width | 1/3 in |
| Height | 5/8 in |
| Thickness | 5/8 in |
Product Details
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Revealed Edge Border Trim Kit |
| Color | Black |
| Manufacturers Part Number | 701-99 |
| Mounting Style | Glue Up |
| Brand | Grid Max |
Warranty
| Warranty | 25 yr |