- PVC Ceiling Tiles 100% Waterproof and Washable
- Class "A" fire rated
- USDA compliant
- Stain Resistant
- Case Qty: 12
Genesis Stucco Revealed Edge PVC Ceiling Tile 770-07, 2'L X 2'W, Satin Black - 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$159.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 23-3/4 in |
| Height | 5/32 in |
| Thickness | 5/32 in |
Product Details
| Material | PVC |
| Package Quantity | 12 |
| Description | Genesis Standard |
| Color | Satin Black |
| Manufacturers Part Number | 770-07 |
| Mounting Style | Lay In |
| Brand | Genesis |
Warranty
| Warranty | 25 yr |