Quantum Storage Genuine Stack & Nest Tote Clear Lid, Polypropylene, 23-1/2"L x 15-1/2"W x 1"H - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty, tough, and dependable stack and nest totes are the ultimate reusable container for storing and transporting your valuable items in any application. These proven containers are available in nine sizes and three colors for efficiency and inventory control. Available in: Blue, Gray and Red. Fits Totes SNT240. 1 Year Limited Warranty. Made In The USA. Pack of 3.
PRICE
$66.75 Sold in packages of 3 / $22.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 15-1/2 in |
| Height | 1-5/8 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polypropylene |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | LID241CL |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |