Quantum® All Purpose Utility Tub Lid, Stackable, Polypropylene, 26"L x 18"W, Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
All Purpose Utility Tub Lid, 26"L x 18"W, stackable and dishwasher safe, polypropylene, gray, Made in USA.
PRICE
$96.00 Sold in packages of 6 / $16.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Size (L x W x H) | 26 x 18 x in |
Product Details
| Assembly Required | No |
| Type | Utility Tub Lid |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | FSB-PL2618GY |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |