Features:
- Enables fast and efficient ground reinforcement and stabilization
- Made from 100% recycled HDPE
- Disperses excess rain and flood water
- Simple interlocking design for fast and efficient installation
Weights & Dimensions
| Length | 1-5/8 ft |
| Width | 1-5/8 ft |
| Weight Capacity | 55,116/axle or point load and 335,000/ft2 lbs |
| Weight | 2 lbs |
| Thickness | 1-5/8 in |
Product Details
| Type | Light to Medium Duty |
| Color | Black |
| Surface Texture | GeoGrid |
| Material | High Density Polyethylene |
| Description | Cellular Paving System |
| Package Quantity | 1 |
| Manufacturers Part Number | GEO-2.4 |
| Brand | Zigma |
Warranty
| Warranty | 1 yr |