Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SpeedClean

Model # :WBB2098796

MPN #: CJ-125

SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM

Product Description
SpeedClean CJ-125 - CoilJet® Portable HVAC Coil Washer System, 125 PSI, 0.6 GPM

Clean HVAC condenser coils and evaporator coils the fast way. The CoilJet® from SpeedClean is a complete portable AC coil cleaning system. It carries all the water and coil cleaner you need to clean up to five, 5 Ton units with 125 psi pressure. It is specifically designed for portable condenser coil cleaning and evaporator coil cleaning. It replaces the too powerful pressure washer – and the not powerful enough pump sprayer – to quickly clean coils without damage to sensitive fins. Even microchannel coils!

The CoilJet works on inside and outside HVAC coils. It produces 125 psi of coil washing power at about .6 gallons per minute water flow that won't overwhelm condensate lines inside. This means you don't have to pull evaporator coils out to clean the coils or use acidic and caustic "self-rinsing" sprays. Plus the integrated water and chemical tanks eliminate the need to drag hundreds of feet of hose to clean rooftop condenser units.

The rechargeable battery supply lasts up to 20 tanks on one charge. Optional accessory wands also allows for cleaning the evaporator and condenser coils from the back of units without removal of tape grate and fan blade. For best results add water and SpeedyFoam®, an alkaline, acid free, non-caustic biodegradable foaming coil cleaner that delivers penetrating foaming action. By combining industrial strength technology with a compact, durable design, CoilJet makes cleaning condenser and evaporator coils quick and easy.

Applications:
  • Residential and light commercial evaporator units
  • Residential and light commercial ground floor and rooftop condenser units
  • PTAC units
  • Cellular transmission tower AC units
  • Rooftop AC units
  • Attic evaporator coils
  • Refrigeration evaporator and condenser coils
  • Truck and food refrigeration like Thermo King units
  • Perfect for microchannel coils

Features:
  • Small, portable design makes it easy to clean HVAC coils in hard to reach areas such as PTAC's, rooftops, evaporators, refrigeration units and attics, where access to power and water is limited.
  • Powerful 125 psi spray will efficiently clean coil debris and grime from both sides of condenser and evaporator coils
  • 0.6 gallon per minute flow rate won't overflow the indoor AC evaporator coil condensate line
  • Deep cycle, 12V Rechargeable battery makes it easy to clean virtually any coil, indoors or outdoors all day
  • Optional 8945 36" Spray Wand with 90° nozzle lets you clean coils from the inside out, forcing dirt and debris back in the direction it entered. Perfect for microchannel coils
  • Separate on-board water and cleaner tanks eliminate the need for dragging hoses or bulky pump sprayers to clean coils
PRICE
$1,025.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width14 in
Height23 in
Weight28 lbs
Cord Length6 ft
Hose Length10 ft

Product Details

For Use WithHVAC
PumpDiaphragm/Sureflo
Gallons per Minute0.6 gal/min
Wattage138 W
MaterialABS Plastic
Phase1
Manufacturers Part NumberCJ-125
PSI125 psi
BrandSpeedClean
Speed1 ft/min
Horsepower1/4 HP
ColorOrange
Amperage3 A
Hertz60 Hz
Capacity3.3 Gal Water/1.75 Qt Chem
Voltage12 V
Includes2 Nozzles, Battery, Charger
Watts138 W

Warranty

Warranty1 yr