Oberon® GES8+ Gas Extraction Coverall, 4XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Gas extraction coverall engineered for workers exposed to prolonged flash-fire hazards around gas lines and related operations. The suit provides an eight-second gas-extraction protection rating and incorporates a smooth moisture-absorbing inner layer for comfort. Features include a brass front zipper with hook-and-loop closure, rear harness port, elastic waist, hi-vis suspender-style tape, knit cuffs with thumbholes, and 26-inch brass leg zippers with vent panels.
PRICE
$4,085.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Gas Extraction Coverall |
| Reflective Tape | Yes |
| Color | Black |
| Series | GES8+ |
| Wrists | Knit Cuff |
| Ankles | Hook & Loop |
| Closure Type | Zipper/Hook & Loop |
| High Visibility | Yes |
| Material | FR Protective Fabric |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | GES8-CVL-4XL-OB |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930 |