- Gloves are tested according to ASTM F1930 standards for 8 seconds
- Made from a lightweight and durable Aramid fabric and are the perfect solution for workers that need protection from a potential prolonged natural gas fire
Oberon® GES8+ Gas Extraction Gloves, Black, Size Medium
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | Medium |
Product Details
| Type | Gas Extraction Glove |
| Material | Inherently FR Blend |
| Color | Black |
| Series | GES8+ |
| Manufacturers Part Number | GES8-GLOVE-M-OB |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930 |