- Suit allows the worker at least 8 seconds of time to get away from the fire to safety
- Smooth moisture absorbing inner layer provides added comfort in hot conditions
- Suit comes equipped with a brass front zipper with hook and loop closure
- Elastic waists provide a flexible fit that adapts to your body's movements offering a comfortable non-restrictive feel and enhanced freedom of movement
- Hook and loop closure on the legs prevent any flames from coming up underneath
Oberon® GES8+ Gas Extraction Suit Kit, 4XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,475.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Series | GES8 |
| Manufacturers Part Number | GES8A-4XL-OB |
| Gloves Included | No |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930 |