- Suit allows the worker at least 8 seconds of time to get away from the fire to safety
- 10' long Kevlar® strap with a tensile strength of 3500 lbs. is permanently affixed to the coveralls to aid in an all-in-one solution for communication or rescue
- Convenient pocket is placed on the back of the suit to safely tuck away the strap when not in use
- Smooth moisture absorbing inner layer provides added comfort in hot conditions
- Suit comes equipped with a brass front zipper with hook and loop closure
Oberon® GES8+ Gas Extraction Suit Kit, Escape Strap, L, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Size | L |
Product Details
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Series | GES8 |
| Manufacturers Part Number | GES8A-ES-L |
| Gloves Included | No |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F1930 |