Palmer Hamilton Getzen 36” Square Backgammon Game Table Pedestal Set with Two Stools, SB6 Sandblast
Write a Review
|
Questions & Answers (0)
Product Description
Bring timeless entertainment and unmatched durability to your outdoor space with the Getzen Concrete Backgammon Game Table Set. This 36-inch square pedestal table features an integrated backgammon board, offering a classic way to enjoy strategy games with friends and family. The set includes two matching concrete stools for comfortable seating, creating a versatile spot for gaming, dining, or casual conversation.
Expertly crafted from reinforced concrete and premium, weather-resistant finishes, this set is built for exceptional strength and longevity. Designed to withstand harsh winters, scorching summers, and heavy public use, it's ideal for parks, schools, restaurants, corporate campuses, and residential patios. Elevate your outdoor experience with a game table that combines entertainment, functionality, and enduring performance. Weight: Table: 604, Stool: 315ea
Expertly crafted from reinforced concrete and premium, weather-resistant finishes, this set is built for exceptional strength and longevity. Designed to withstand harsh winters, scorching summers, and heavy public use, it's ideal for parks, schools, restaurants, corporate campuses, and residential patios. Elevate your outdoor experience with a game table that combines entertainment, functionality, and enduring performance. Weight: Table: 604, Stool: 315ea
PRICE
$2,559.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 29-1/2 in |
| Weight | 315/604 lbs |
| Seat Length | 18 in |
| Seat Width | 18 in |
| Seat Height | 16-1/2 in |
| Table Width | 36 in |
| Table Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Backgammon |
| Frame Color Family | SB6 Sandblast |
| Color | SB6 Sandblast |
| Cushion Included | No |
| Number of Seats | 2 |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | OF-T7102OF-T6061-SB6 |
| Mounting Style | Surface |
| Shape | Square |
| Brand | Palmer Hamilton |