Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3239802

MPN #: OF-T7102OF-T6060-SB1

Palmer Hamilton Getzen 36" Square Checkerboard Game Table Pedestal Set w/ Two Stools, SB1 Sandblast

Product Description
Turn any outdoor space into a stylish and engaging gaming area with the Getzen Concrete Checkerboard Game Table Set. This 36-inch square pedestal table features an integrated checkerboard design, perfect for playing checkers, chess, or other tabletop games. The set includes two matching concrete stools for comfortable seating, creating an inviting spot for socializing and entertainment.

Constructed from reinforced concrete and finished with premium, weather-resistant materials, this set is engineered for exceptional strength and modern appeal. Built to endure harsh winters, scorching summers, and heavy public use, it's ideal for parks, schools, restaurants, corporate campuses, and residential patios. Enjoy gaming, dining, and relaxing outdoors with a product that combines durability, functionality, and timeless style. Weight: Table: 604, Stool: 315ea

PRICE
$2,469.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height29-1/2 in
Weight315/604 lbs
Seat Length18 in
Seat Width18 in
Seat Height16-1/2 in
Table Width36 in
Table Length36 in

Product Details

Assembly RequiredYes
TypeCheckerboard
Frame Color FamilySB1 Sandblast
ColorSB1 Sandblast
Cushion IncludedNo
Number of Seats2
MaterialConcrete
Frame MaterialConcrete
Manufacturers Part NumberOF-T7102OF-T6060-SB1
Mounting StyleSurface
ShapeSquare
BrandPalmer Hamilton