Palmer Hamilton Getzen 36" Square Table with Four Stools, SB1 Sandblast
Write a Review
|
Questions & Answers (0)
Product Description
Getzen outdoor furniture is made with extreme durability to coordinate with modern architectural settings. Enjoy the outdoors while learning, dining, and relaxing. Our outdoor furniture can withstand the challenges of any climate, from harsh winters to intense summers. Getzen meets the needs of schools, restaurants, parks, corporate offices, and more.
The Getzen Concrete line expands usable space of a modern building beyond its walls. Appreciated for strong lines, sculptural design elements, and natural materials, these pieces bring an elegant touch to any outdoor space. Our palette of subtle colors can be matched or coordinated to building or floor surface for an aesthetic that is both man-made and natural. The concrete material is durable and requires little maintenance. Table: 604, Stool: 315ea weight.
The Getzen Concrete line expands usable space of a modern building beyond its walls. Appreciated for strong lines, sculptural design elements, and natural materials, these pieces bring an elegant touch to any outdoor space. Our palette of subtle colors can be matched or coordinated to building or floor surface for an aesthetic that is both man-made and natural. The concrete material is durable and requires little maintenance. Table: 604, Stool: 315ea weight.
PRICE
$2,599.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 30-1/2 in |
| Weight | 919 lbs |
| Seat Length | 18 in |
| Seat Width | 18 in |
| Seat Height | 16-1/2 in |
| Table Width | 36 in |
| Table Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | SB1 Sandblast |
| Color | SB1 Sandblast |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | OF-T7100-SB1 |
| Mounting Style | Surface |
| Shape | Square |
| Brand | Palmer Hamilton |