- Dimensions: .75" x 1.25" x .562 x 1.125 (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEWZ 19ES Spherical Plain Bearing, Inch, Extended Inner Ring, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.38 in |
| Width | 1.38 in |
| Depth | 1.38 in |
| Height | 1.125 in |
| Weight | 0.2 lbs |
| Outside Dimension (D) | 1.25" |
| Ball Diameter (dk) | 1.083" |
| Bore (D) | 0.75 in |
| Static Load | 95 N |
| Width (C) | 0.562" |
| Width (B) | 1.125" |
Product Details
| Dynamic Load (kN) | 31 |
| Series | GEZ Series |
| Common Interchanges | B12EL |
| Manufacturers Part Number | GEWZ 19ES |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |