- Dimensions: 1.50" x 2.4375" x 1.125" x 2.25" (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEZM 108ES 2RS Spherical Plain Bearing, Inch, Extended Inner Ring, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.68 in |
| Width | 2.68 in |
| Depth | 2.68 in |
| Height | 2.25 in |
| Weight | 1 lbs |
| Outside Dimension (D) | 2.4375" |
| Ball Diameter (dk) | 2.154" |
| Bore (D) | 1.5 in |
| Static Load | 375 N |
| Width (C) | 1.125" |
| Width (B) | 2.25" |
Product Details
| Dynamic Load (kN) | 125 |
| Series | GEZ Series |
| Common Interchanges | B24ELSS |
| Manufacturers Part Number | GEZM 108ES 2RS |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |