Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Grundfos Vertical In-Line TPE40-80/2 Circulator Pump 91136106, Cast Iron, 230V

Grundfos Vertical In-Line TPE40-80/2 Circulator Pump 91136106, Cast Iron, 230V

Item #: WBB1012632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,639.00

$606.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Grundfos Vertical In-Line TPE40-80/2 Circulator Pump 91136106, Cast Iron, 230V

The Grundfos TPE40-80/2 is a single-stage, in-line centrifugal pump with a standard motor and mechanical shaft seal. It is a close-coupled type, meaning the pump and motor are separate units, which results in the pump being less sensitive to impurities in the pumped liquid than similar pump of the canned rotor type. This unit's motor features a built-in variable frequency drive, which gradually ramps the motor up to operating capacity rather than abruptly subjecting the motor to a high starting torque and current, which ultimately lessens the mechanical and electrical stress, reduces maintenance and repair costs, and extends the life of the equipment while maintaining an optimal comfort level. It also features a factory-fitted integrated differential-pressure sensor, which continually adjusts the pressure to fit the current demand of the system. This Grundfos pump is an ideal solution for a quick and safe installation, and depending on the type of application, it can offer significant energy-savings, drastically increased comfort or improved processing. Typical applications include: heating, district heating, air-conditioning, district cooling, industrial cooling, industrial processes and water supply.

Weights & Dimensions

  • Width 20-1/2 in
  • Head 0-26.2 ft
  • Length 5-1/2 in
  • Height 16-1/3 in
  • Pipe Connection 1-1/2 in
  • Weight 73.00 lbs

Product Details

  • Ambient Max Temperature @ 176°F Liquid 176 °F °F
  • Impeller Material Stainless Steel
  • Number of Poles 2
  • Pressure 145 psi
  • Temperature Range 5 (–15C) to 284* (140C) °F
  • RPM 3400 rpm
  • Diaphragm Material BUBE
  • Voltage 208 / 220 / 230 V
  • Horsepower 3/4 HP
  • Phase 1
  • Motor Type 71BA
  • Housing Material Cast Iron
  • Brand Grundfos
  • Max Ambient Temperature 104 °F °F
  • Hertz 60 Hz
  • Manufacturers Part Number 91136106
  • Color Family Red

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Flange Standard US
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grundfos Vertical In-Line TPE40-80/2 Circulator Pump 91136106, Cast Iron, 230V

Grundfos Vertical In-Line TPE40-80/2 Circulator Pump 91136106, Cast Iron, 230V

Item #: WBB1012632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant