JET GH-1440B Geared Head Bench Lathe w/Stand, Foot Brake DRO & Taper Attachment
Write a Review
|
Questions & Answers (0)
Product Description
This new JET GH-1440B Geared Head Bench Lathe is engineered for smooth, quiet operation and user versatility. Positioned on a heavy-duty stand with a newly added built-in footbrake, the GH-1440B includes precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for ultimate working durability. The GH1440B also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked. Precision spindle roller bearings. High quality steel hardened gears in headstock. Cast iron Stand. Foot Brake comes standard.
PRICE
$29,289.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Distance Between Centers | 40 in |
| Spindle Bore | 2 in |
| Swing Over Bed | 14 in |
| Cross Slide Travel | 7 in |
Product Details
| Spindle Mount | D1-5 |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Phase | 1 |
| Description | GH-1440B WITH ACU-RITE 203 DRO & TAPER ATTACHMENT |
| Manufacturers Part Number | JT9-323444 |
| Motor Horsepower | 2-3/8 HP |
| Collet Closer | No |
| Brand | JET |