General Electric GH329 Non-Vented Full Brim Hard Hat, 4-Point Ratchet Suspension, Carbon Fiber White
Write a Review
|
Questions & Answers (0)
Product Description
This GE Carbon Fiber Full Brim Hard Hat made with 100% HDPE. Adjustable chin strap. Lightweight design provides comfort and security. It Is Non-Vented. 4 Points Ratchet Suspension System. It Has a High Impact Resistant. It Meets ANSI ISEAZ89.1-2014 Standards.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Shell Material | HDPE |
| Color | Carbon Fiber White |
| Series | GH329 |
| Description | Non-Vented Full Brim Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | GH329CW |
| Suspension | 4 pt. Ratchet |
| Brand | General Electric |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1:2014, Type 1, Class E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E, G |