INCOM® GHS1004 GHS Information Wall Chart, 18" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
This GHS wall chart provides a comprehensive overview of GHS regulations and labeling requirements.
PRICE
$35.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
Product Details
| Type | GHS Posters |
| Sign Legend | Hazcom |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Description | GHS Information Wall Chart |
| Color | Multi-colored |
| Manufacturers Part Number | GHS1004 |
| Brand | Incom Manufacturing |