Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :T9FB3217617

MPN #: GHIS0095

LabelMaster® GHS Label, Health Hazard, 4"W x 4"L, PVC-Free Film, Pack of 50

Product Description
Properly label your hazardous chemicals with LabelMaster's® GHS Health Hazard Pictogram Labels. The UN Globally Harmonized System (GHS) of classification and labeling of chemicals is used to: enhance the protection of human health and the environment by providing an international system for hazard communication; provide a recognized framework for countries without a system; reduce the need for testing and evaluation of chemicals; and facilitate international trade in chemicals whose hazards have been properly assessed and identified on an international basis. These labels use the standard GHS pictograms to depict the recommended measures that should be taken to minimize or prevent adverse effects resulting from exposure to a hazardous product. They also instruct users how to minimize improper storage or handling of a hazardous product. The pictogram symbol is printed on red framed, 101 x 101mm, PVC-free vinyl labels. These labels are sold in packs of 50

PRICE
$12.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width4 in
Size4" x 4"

Product Details

TypeGHS Labels
MaterialPaper
Package Quantity150
DescriptionHealth Hazard GHS Label
ColorWhite/Red/Black
Manufacturers Part NumberGHIS0095
BrandLabelMaster