Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman GHS500200 Horizontal Separator, 500Wx200D, Steel/White

Hoffman GHS500200 Horizontal Separator, 500Wx200D, Steel/White

Item #: WBB1608515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman GHS500200 Horizontal Separator, 500Wx200D, Steel/White

Horizontal Separator mounts onto side-mount accessory rails to divide the FUSION G7™ into separate compartments. Galvanized 1.5-mm thick (16 gauge) steel. Mounting hardware provided.

Weights & Dimensions

  • W x D 17.91 x 4.84
  • Fits B x C 19.68 x 7.87 in

Product Details

  • Brand Hoffman
  • Description Horizontal Separator
  • Material Steel
  • Manufacturers Part Number GHS500200
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman GHS500200 Horizontal Separator, 500Wx200D, Steel/White

Hoffman GHS500200 Horizontal Separator, 500Wx200D, Steel/White

Item #: WBB1608515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant