x

Take 15% off your entire order!

Offer applied at checkout

AJC® Giant La-Free Bicycle 12V 12Ah Scooter Battery

AJC® Giant La-Free Bicycle 12V 12Ah Scooter Battery

Item #: WBB1793921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.99 up to 42% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Giant La-Free Bicycle 12V 12Ah Scooter Battery

Features:

    • AJC® Brand replacement compatible with a Giant Giant La-Free Bicycle Scooter Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 12Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Giant.

  • BRAND AJC Battery
  • VOLTAGE 12
  • WEIGHT LBS 7.3
  • LENGTH INCHES 6
  • MANUFACTURERS LIMITED WARRANTY YEARS 1 Year
  • PACKAGE QUANTITY 1
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER Giant La-Free Bicycle
  • TERMINALS F2
  • REPLACEMENT FOR Giant
  • DISTRIBUTOR PART NUMBER AJC-D12S-N-0-132364
  • HEIGHT INCHES 3.8
  • AMPS 12
  • WIDTH INCHES 3.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Giant La-Free Bicycle 12V 12Ah Scooter Battery

AJC® Giant La-Free Bicycle 12V 12Ah Scooter Battery

Item #: WBB1793921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant