Quantum Storage® Plastic Magnum Stacking Bin, 29"L x 18-3/8"W x 11-7/8"H, Yellow
|
Questions & Answers (0)
Product Description
These bins are constructed of extra-strong injection molded polyethylene. The hopper front allows immediate access and visibility, while ribbed reinforced walls ensure superior strength. FDA Compliant Resin & Colorant. They feature wide interlocking ledges for positive stacking. Impervious to most solvents, corrosion, rust and rot resistant. Resists temperatures from -40°F to 180°F. Includes heavy duty spread bar for extra strength and support. Label holders are molded in.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 18-3/8 in |
| Height | 11-7/8 in |
| Size (L x W x H) | 29 x 18-3/8 x 11-7/8 in |
| Inside Length | 25-1/2 in |
| Inside Width | 16-3/4 in |
| Inside Height | 11 in |
| Weight Capacity | 150 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | QMS743YL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |